Zoro Homepage

Biosafety Cabinet, White, A2 BSC, 627 cfm

  • Mfr # 302681102

  • Zoro # G015544350


product price: $22,434.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Voltage
115V
Overall Depth
32 in
BSC Class
Class II
Cord Length
10 ft
Work Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302681102
Zoro #
G015544350
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32 in
Cord Length
10 ft
Overall Height
61 7/8 in
Overall Width
78 3/8 in
Opening Height
8 in

Details

Voltage
115V
BSC Class
Class II
Item
Biosafety Cabinets
Work Surface Material
Stainless Steel
Current
16 A
Includes Base
Yes
Base Required
Base/Stand Required
Filter Type
HEPA
Frequency
60 Hz
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Airflow Direction
Downflow
BSC Type
A2
Color
Optic White
Includes Work Surface
Yes

Description

Biosafety Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.