Zoro Homepage

Biosafety Cabinet, White, A2 BSC, 770 cfm

  • Mfr # 302611002

  • Zoro # G015544343


product price: $21,391.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Overall Width
78 3/8 in
Overall Depth
32 in
Airflow Direction
Downflow
Frequency
60 Hz
Includes Work Surface
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302611002
Zoro #
G015544343
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
78 3/8 in
Overall Depth
32 in
Cord Length
10 ft
Opening Height
10 in
Overall Height
61 7/8 in

Details

Item
Biosafety Cabinets
Airflow Direction
Downflow
Frequency
60 Hz
Includes Work Surface
Yes
BSC Type
A2
Current
16 A
Includes Base
No
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Work Surface Material
Stainless Steel
Base Required
Base/Stand Required
Voltage
115V
BSC Class
Class II
Filter Type
HEPA
Color
Optic White

Description

Biosafety Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.