Zoro Homepage

Biosafety Cabinet, White, B2 BSC, 1,382 cfm

  • Mfr # 303680102

  • Zoro # G315544357


product price: $29,382.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

BSC Type
B2
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Overall Height
72 3/4 in
Voltage
115V
Work Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303680102
Zoro #
G315544357
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 3/4 in
Opening Height
8 in
Overall Width
78 3/8 in
Overall Depth
32 in
Cord Length
10 ft

Details

BSC Type
B2
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Voltage
115V
Work Surface Material
Stainless Steel
Filter Type
HEPA
Current
12 A
Blower Required
Blower Required
Base Required
Base/Stand Required
Air Flow
1,382 cfm
Item
Biosafety Cabinets
Includes Base
Yes
Includes Work Surface
Yes
BSC Class
Class II
Color
Optic White
Airflow Direction
Downflow
Includes Blower
No
Frequency
60 Hz

Description

Biosafety Cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.