Zoro Homepage

Biosafety Cabinet, White, B2 BSC, 1,382 cfm

  • Mfr # 303681002

  • Zoro # G115544366


product price: $29,319.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Cord Length
10 ft
BSC Type
B2
Air Flow
1,382 cfm
Overall Depth
32 in
Includes Blower
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303681002
Zoro #
G115544366
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
10 ft
Overall Depth
32 in
Overall Width
78 3/8 in
Overall Height
72 3/4 in
Opening Height
8 in

Details

BSC Type
B2
Item
Biosafety Cabinets
Air Flow
1,382 cfm
Includes Blower
No
Voltage
115V
Blower Required
Blower Required
Work Surface Material
Stainless Steel
Includes Base
No
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Airflow Direction
Downflow
Filter Type
HEPA
Frequency
60 Hz
Base Required
Base/Stand Required
Includes Work Surface
Yes
Current
12 A
Color
Optic White
BSC Class
Class II

Description

Biosafety Cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.