Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biosafety Cabinet, White, B2 BSC, 1,382 cfm

  • Mfr # 303681102

  • Zoro # G215544372


product price: $30,389.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.

Key Features

Overall Depth
32 in
Color
Optic White
Frequency
60 Hz
Cord Length
10 ft
Air Flow
1,382 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303681102
Zoro #
G215544372
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32 in
Cord Length
10 ft
Overall Height
72 3/4 in
Opening Height
8 in
Overall Width
78 3/8 in

Details

Color
Optic White
Frequency
60 Hz
Air Flow
1,382 cfm
BSC Class
Class II
Current
12 A
BSC Type
B2
Work Surface Material
Stainless Steel
Voltage
115V
Airflow Direction
Downflow
Includes Work Surface
Yes
Item
Biosafety Cabinets
Base Required
Base/Stand Required
Filter Type
HEPA
Includes Base
Yes
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Blower Required
Blower Required
Includes Blower
No

Description

Biosafety Cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.