Zoro Homepage

Biosafety Cabinet, White, B2 BSC, 818 cfm

  • Mfr # 303481002

  • Zoro # G715544377


product price: $25,350.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Air Flow
818 cfm
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Includes Blower
No
Airflow Direction
Downflow
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303481002
Zoro #
G715544377
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 3/4 in
Opening Height
8 in
Cord Length
10 ft
Overall Width
54 3/8 in
Overall Depth
32 in

Details

Air Flow
818 cfm
Standards
ADA Compliant, CAN/CSA 22.2 No. 61010-1, CE/UKCA Mark (230V Models), ISO Class 5 (Grade A) Per ISO 14644-1, NSF/ANSI 49 Compliant (Cell Logic Models), NSF/ANSI Standard 49 Listed, UL Standard 61010-1
Includes Blower
No
Airflow Direction
Downflow
Frequency
60 Hz
BSC Type
B2
Work Surface Material
Stainless Steel
Voltage
115V
Item
Biosafety Cabinets
Includes Work Surface
Yes
Color
Optic White
Current
12 A
Blower Required
Blower Required
Filter Type
HEPA
Includes Base
No
BSC Class
Class II
Base Required
Base/Stand Required

Description

Biosafety Cabinets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.