Zoro Homepage

Bulk Tray Dryer, 115V, 5 Shelves Max. Cap.

  • Mfr # 780601000

  • Zoro # G2055650


product price: $18,720.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
27 7/64 in
Width
32 13/64 in
Drying Chamber
Not Included
Includes
(3) 12.7 x 16.6 in Shelves That Heat Up to +60 Degrees C, 6-Port Manifold, Isolation Valve, Sample Trays
Min. Temp. Rating
60 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780601000
Zoro #
G2055650
UPC #
-
Country of Origin
United States

Dimensions

Height
27 7/64 in
Width
32 13/64 in
Depth
21 1/2 in
Overall Width
32 1/4 in
Overall Height
27 1/8 in
Overall Depth
21 1/2 in

Details

Item
Bulk Tray Dryer
Drying Chamber
Not Included
Includes
(3) 12.7 x 16.6 in Shelves That Heat Up to +60 Degrees C, 6-Port Manifold, Isolation Valve, Sample Trays
Min. Temp. Rating
60 Degrees C
Purge Valve
Not Included
Voltage
115V AC
Hz
50/60
Features
Collector Coil Material
Stainless Steel
Freeze Dryer Style
Console
Product Type
Bulk Tray Dryer
Includes Purge Valve
Not Included
Frequency
50/60 Hz
Drying Chamber Type
Not Included
Vacuum Pump Displacement Required
163 lpm
Temperature Rating - Minimum
60 Degrees C
Current
8 A

Description

Bulk Tray Dryer, Console, Min. Temp. Rating 60 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, Voltage 115V AC, 50/60 Hz, Height 27 7/64 in, Width 32 13/64 in, Depth 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.