Bulk Tray Dryer, 115V, 5 Shelves Max. Cap.
Mfr # 780601100
Zoro # G2055617
product price: $21,424.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Height
27 7/64 in
Width
32 13/64 in
Freeze Dryer Style
Console
Purge Valve
Not Included
Drying Chamber
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780601100
Zoro #
G2055617
UPC #
-
Country of Origin
United States
Dimensions
Height
27 7/64 in
Width
32 13/64 in
Depth
21 1/2 in
Overall Height
27 1/8 in
Overall Width
32 1/4 in
Overall Depth
21 1/2 in
Details
Item
Bulk Tray Dryer
Freeze Dryer Style
Console
Purge Valve
Not Included
Drying Chamber
Not Included
Features
Collector Coil Material
Stainless Steel
Hz
50/60
Voltage
115V AC
Includes
(3) 12.7 x 16.6 in Shelves That Heat Up to +60 Degrees C, 6-Port Manifold
Min. Temp. Rating
60 Degrees C
Product Type
Bulk Tray Dryer
Drying Chamber Type
6-Port Manifold
Current
8 A
Includes Purge Valve
Not Included
Vacuum Pump Displacement Required
163 lpm
Temperature Rating - Minimum
60 Degrees C
Frequency
50/60 Hz
Description
Bulk Tray Dryer, Console, Min. Temp. Rating 60 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, Voltage 115V AC, 50/60 Hz, Height 27 7/64 in, Width 32 13/64 in, Depth 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.