Zoro Homepage

Bulk Tray Dryer, 115V, 5 Shelves Max. Cap.

  • Mfr # 780601200

  • Zoro # G2055809


product price: $22,877.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Height
27 7/64 in
Width
32 13/64 in
Freeze Dryer Style
Console
Includes
(3) 12.7 x 16.6 in Shelves That Heat Up to +60 Degrees C, Isolation Valve
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780601200
Zoro #
G2055809
UPC #
-
Country of Origin
United States

Dimensions

Height
27 7/64 in
Width
32 13/64 in
Depth
21 1/2 in
Overall Height
27 1/8 in
Overall Width
32 1/4 in
Overall Depth
21 1/2 in

Details

Item
Bulk Tray Dryer
Freeze Dryer Style
Console
Includes
(3) 12.7 x 16.6 in Shelves That Heat Up to +60 Degrees C, Isolation Valve
Hz
50/60
Features
17 in Diameter Outlet for Connection to a Freezone 6, 12 or 18 Liter Console Freeze Dryer, Acrylic Door, 1 in Thick, with Silicone Gasket and Latch, Data Logging Displays Data in Table or Chart Format and May Be Exported Via USB or Ethernet, Freezone Bulk Tray Dryers Lyophilize Moderate to Large Bulk Sample Loads or Numerous Small Batches of Vials or Serum Bottles, Integral Support Stand, Memory to Store 30 Programs with 16 Segments Each Including Number of Steps, Ramp Rate, Shelf Temperature, Hold Time and Vacuum Level, Microprocessor-Controlled Temperature Ramp and Hold Programming from -40 Degrees C to +40 Degrees C (-40 Degrees to +104 Degrees F), No Compressed Gas Is Required, Receive Email Alerts, Record, Chart and Store Data, Side-Mounted Power Switch, Stoppering Mechanism that Inflates a Diaphragm Via Atmospheric Pressure, Stoppering Raise/Lower Control Knob, Vacuum Release Open/Close Control Knob and 1/8 in OD Backfill Port for User-Supplied Air or Gas, Two LED Indicators for Power/Standby and In Process
Voltage
115V AC
Purge Valve
Not Included
Collector Coil Material
Stainless Steel
Drying Chamber
Not Included
Min. Temp. Rating
60 Degrees C
Product Type
Bulk Tray Dryer
Frequency
50/60 Hz
Vacuum Pump Displacement Required
163 lpm
Temperature Rating - Minimum
60 Degrees C
Includes Purge Valve
Not Included
Current
8 A

Description

Bulk Tray Dryer, Console, Min. Temp. Rating 60 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, Voltage 115V AC, 50/60 Hz, Height 27 7/64 in, Width 32 13/64 in, Depth 21 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.