Bulk Tray Dryer, 230V, 5 Shelves Max. Cap.
Mfr # 780601010
Zoro # G2055641
product price: $17,829.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Height
27 7/64 in
Width
32 13/64 in
Features
Purge Valve
Not Included
Drying Chamber
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
780601010
Zoro #
G2055641
UPC #
-
Country of Origin
United States
Dimensions
Height
27 7/64 in
Width
32 13/64 in
Depth
21 1/2 in
Overall Height
27 1/8 in
Overall Width
32 1/4 in
Overall Depth
21 1/2 in
Details
Item
Bulk Tray Dryer
Features
Purge Valve
Not Included
Drying Chamber
Not Included
Freeze Dryer Style
Console
Voltage
230V AC
Hz
50/60
Collector Coil Material
Stainless Steel
Min. Temp. Rating
60 Degrees C
Includes
6-Port Manifold, Isolation Valve, Sample Trays
Product Type
Bulk Tray Dryer
Temperature Rating - Minimum
60 Degrees C
Frequency
50/60 Hz
Includes Purge Valve
Not Included
Current
4 A
Drying Chamber Type
Not Included
Description
Bulk Tray Dryer, Console, Min. Temp. Rating 60 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Not Included, Purge Valve Not Included, Voltage 230V AC, 50/60 Hz, Height 27 7/64 in, Width 32 13/64 in, Depth 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.