Cable, Electrical, 8x4x5 In
Mfr # 5442100
Zoro # G2310309
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Type
Electrical
Overall Length
10 ft
Material
Copper
Includes
(6) Pin Communication Cables, (9) Pin Oxygen/Moisture Monitor Cables, Regeneration Plumbing Kit
Product Type
Oxygen/Moisture Monitor Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5442100
Zoro #
G2310309
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 ft
Details
Item
Oxygen/Moisture Monitor Cable
Type
Electrical
Material
Copper
Includes
(6) Pin Communication Cables, (9) Pin Oxygen/Moisture Monitor Cables, Regeneration Plumbing Kit
Product Type
Oxygen/Moisture Monitor Cable
Description
Cable, Electrical, 8, 4, 5, 8, 4, Includes Communication Cable, 9-Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.