Zoro Homepage

Canopy Connection, 29 in L

  • Mfr # 3889210

  • Zoro # G615544316


product price: $1,228.99
/ea
Free Shipping & Returns

Key Features

Product Type
Canopy Connection
Overall Length
29 in
Overall Width
18 1/2 in
Material
Powder-Coated Steel
Overall Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3889210
Zoro #
G615544316
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Overall Width
18 1/2 in
Overall Diameter
10 in

Details

Product Type
Canopy Connection
Item
Canopy Connection
Material
Powder-Coated Steel
Includes
Ventus II Exhaust Canopy
Voltage
115V

Description

Fume Hood Accessories

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.