Canopy Kit, 4 Ft
Mfr # 3924402
Zoro # G2338920
product price: $1,129.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 1/4 in
Overall Length
44 1/2 ft
For Use With
Xpert Nano Enclosure
Material
Steel
Includes
Duct Canopy Connection Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3924402
Zoro #
G2338920
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
19 1/4 in
Overall Length
44 1/2 ft
Overall Diameter
6 1/8 in
Details
Item
Canopy Connection
For Use With
Xpert Nano Enclosure
Material
Steel
Includes
Duct Canopy Connection Kit
Product Type
Canopy Connection
Description
Canopy Kit, Overall Width 48 In., Overall Length 48 In., For Use With Xpert Nano Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.