Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carboy Caddy, 37x20x34

  • Mfr # 8000300

  • Zoro # G2597117


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Material
Welded Steel Frame
Height
37"
Number of Compartments
1
Width
20 in
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000300
Zoro #
G2597117
UPC #
-
Country of Origin
United States

Dimensions

Height
37"
Width
20 in
Length
34 in
Overall Height
38 1/2 in
Overall Length
23 5/8 in
Shelf Width
20 in
Wheel Diameter
3 in
Overall Width
20 in
Shelf Length
23 5/8 in

Details

Item
Carboy Caddy
Material
Welded Steel Frame
Number of Compartments
1
Color
White
Product Type
Carboy Caddy
Maximum Load Capacity
400 lb
Shelving Material
Phenolic
Cart Material
Steel
ADA Compliant
Not ADA Compliant

Description

Carboy Caddy, Number of Compartments 1, Material Welded Steel Frame, Color Glacier White, Height 37 In., Width 20 In., Length 34 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.