Zoro Homepage

Cart Side Shelf Accessory, 29 in L

  • Mfr # 8024700

  • Zoro # G115544342


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Product Type
Logic Cell Culture Cart Side Shelf Accessory
Overall Width
15 1/2 in
Overall Length
29 in
Material
ABS
Includes
Mounting Hardware, Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8024700
Zoro #
G115544342
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 1/2 in
Overall Length
29 in

Details

Product Type
Logic Cell Culture Cart Side Shelf Accessory
Item
Logic Cell Culture Cart Side Shelf Accessory
Material
ABS
Includes
Mounting Hardware, Shelf
Compatible with Manufacturer Model Number
8024400

Description

Fume Hood Accessories

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.