Zoro Homepage

Cell Culture Cart, 19 in D, 27 in H

  • Mfr # 8024400

  • Zoro # G215544334


product price: $2,466.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Product Type
Cell Culture Cart
Overall Depth
19 in
Overall Width
23 1/2 in
Overall Height
27 in
Adjustable Height - Maximum
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8024400
Zoro #
G215544334
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
23 1/2 in
Overall Height
27 in
Adjustable Height - Maximum
27 in
Adjustable Height - Minimum
27 in

Details

Product Type
Cell Culture Cart
Item
Cell Culture Cart
Material
Powder-Coated Steel
Number of Shelves
4
ADA Compliant
ADA Compliant
Number of Doors
0
Load Capacity
250 lb
Compatible Product Type
Logic Biosafety Cabinets
Mobility
Mobile
Number of Drawers
2

Description

Fume Hood Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.