Zoro Homepage

Controlled Atmosphere Glove Box Kit

  • Mfr # 5147000

  • Zoro # G814884633


product price: $38,437.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
72 in
Frequency
50/60 Hz
Product Type
Glove Box
Overall Width
44 in
Overall Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5147000
Zoro #
G814884633
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
44 in
Overall Height
31 in

Details

Frequency
50/60 Hz
Product Type
Glove Box
Includes
Acid Trap, AtmoSense Monitors, AtmosPure Gas Purifier, Tubing, Vacuum Pump
Display Type
LCD
Current
5 A
Voltage
115V
Power Source
Corded
Liner Material
Stainless Steel
Item
Glove Box
Weight
150 lb
Material
Stainless steel

Description

Controlled Atmosphere Glove Box Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.