Zoro Homepage

Controlled Atmosphere Glove Box Kit

  • Mfr # 5147001

  • Zoro # G514884636


product price: $38,730.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Frequency
50/60 Hz
Power Source
Corded
Current
5 A
Material
Stainless steel
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5147001
Zoro #
G514884636
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
44 in
Overall Height
31 in

Details

Frequency
50/60 Hz
Power Source
Corded
Item
Glove Box
Current
5 A
Material
Stainless steel
Weight
150 lb
Display Type
LCD
Includes
Acid Trap, AtmoSense Monitors, AtmosPure Gas Purifier, Tubing, Vacuum Pump
Liner Material
Stainless Steel
Voltage
115V
Product Type
Glove Box

Description

Controlled Atmosphere Glove Box Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.