Zoro Homepage

Demonstration Hood, 23x32x36 In

  • Mfr # 3944301

  • Zoro # G2302566


product price: $5,399.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Includes
2 in x 10 in Rectangular Exhaust Collars
Overall Width
32 in
Color
Gray/White
For Use With
Light Duty Chemical Applications Where Safe Ventilation is Required
Overall Depth
29 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3944301
Zoro #
G2302566
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32 in
Overall Depth
29 1/8 in
Length
29 in
Duct Width
10 in
Height
32 in
Depth
29 in
Width
36 in
Overall Height
32 in
Interior Depth
29 in
Interior Width
23 in
Interior Height
31 1/2 in
Sash Opening Width
33 5/8 in
Sash Opening Height
33 5/8 in

Description

Demonstration Hood, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.10 in SP at 140 CFM (60 fpm), 0.10 in SP at 185 CFM (80 fpm), 0.15 in SP at 230 CFM (100 fpm), Voltage Not Applicable, Single Phase, Height 32 in, Width 36 in, Depth 29 in, Length 29 in, Duct Width 10 in, Powder-Coated Aluminum Finish, Gray/White, Includes 2 in x 10 in Rectangular Exhaust Collars, Series Protector Demonstration, Agency Compliance ANSI Z9.5, Modified ASHRAE 110, SEFA 1, SEFA 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.