Zoro Homepage

Demonstration Hood System, 115V, 39" W

  • Mfr # 3945001

  • Zoro # G8360232


product price: $12,968.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Cart, Portable Exhauster, Lower Transition Adapter
Overall Width
39 in
Voltage
115V AC
Color
White
For Use With
Educational Demonstrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3945001
Zoro #
G8360232
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
39 in
Overall Depth
31 7/8 in
Overall Length
31 7/8 in
Cord Length
6 1/2 ft
Width
39 in
Inside Height
31 1/2 in
Height
68 in
Overall Height
5 3/4 ft
Depth
31 7/8 in
Opening Size
8 in, 10 in
Adjustable Height
Fixed
Sash Opening Width
33 5/8 in
Interior Height
31 1/2 in
Interior Depth
23 in
Sash Opening Height
10 in
Opening Width
33 5/8 in
Opening Height
10 in

Description

Demonstration Hood System, Filter Type Carbon, HEPA, Overall Height 5 3/4 ft, Overall Width 39 in, Overall Length 31 7/8 in, Inside Height 31 1/2 in, Opening Size 8 in, 10 in, Voltage 115V AC, Number of Filters Required 2, Aluminum, Glass, Compliance ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL, Width 39 in, Depth 31 7/8 in, Height 68 in, Series Protector Demonstration, Type Benchtop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.