Detergent, 27.5 Lbs, FlaskSrubber
Mfr # 4422100
Zoro # G8355313
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Size
27.5 lb
Fragrance
Unscented
RTU Yield per Container
Variable
Color
White
Recommended Dilution
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4422100
Zoro #
G8355313
UPC #
-
Country of Origin
United States
Dimensions
Size
27.5 lb
Container Size
27.5 lb
Details
Item
Non-Foaming Powder Detergent
Fragrance
Unscented
RTU Yield per Container
Variable
Color
White
Recommended Dilution
Variable
Flash Point
None
For Use On
Glassware, Metal, Plastic, Wood
Container Type
Bucket
pH
12.8 pH
Contains
Scoop
Standards
ANSI/NFPA
Product Type
Powder Detergent
Compatible Material
Metal, Plastic, Wood
Active Ingredients
ACL-56 Chlorine, Sodium Tripolyphosphate DN, Soda Ash DN, Sodium Metso Anhydrous
Maximum pH Level
12.5 pH
Compatible Product Type
Glassware
Product Form
Powder
Description
Non-Foaming Powder Detergent, Container Size 27.5 lb, Product Form Powder, Maximum pH Level 12.5 pH, Fragrance Unscented, Container Type Bucket, Product Type Powder Detergent, Active Ingredients ACL-56 Chlorine, Sodium Tripolyphosphate DN, Soda Ash DN, Sodium Metso Anhydrous, Recommended Dilution Variable, Compatible Product Type Glassware, Compatible Material Metal, Plastic, Wood, Color White, Flash Point None, RTU Yield per Container Variable, Standards ANSI/NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.