Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dry Bath, Steel, 230V

  • Mfr # 7320035

  • Zoro # G2854839


product price: $12,291.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
30 Degrees to 100 Degrees C
Width
20-7/16"
Voltage
230V AC
Wattage
900 W
Standards
CE, ETL, ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320035
Zoro #
G2854839
UPC #
-
Country of Origin
United States

Dimensions

Width
20-7/16"
Overall Depth
11 1/4 in
Height
12-1/2"
Depth
13"
Overall Width
20 3/8 in
Overall Height
13 in

Details

Item
Digital Dry Bath
Temp. Range (C)
30 Degrees to 100 Degrees C
Voltage
230V AC
Wattage
900 W
Standards
CE, ETL, ETL-C
Base Material
Powder Coated Steel
Item - Dry Evaporators and Concentrators
Dry Evaporator
Accuracy
+/-0.1
Material
Steel
Compliance
CE
For Use With
Mfr. No. 7324100
Range
30 Degrees to 100 Degrees C
Voltage (DC)
230
Max. Temp. (C)
100 Degrees C
Compatible Product Type
Dry Block Heaters
Operating Temperature - Maximum
100 Degrees C
Temperature Accuracy
+/-0.1 Degrees C
Operating Temperature - Minimum
30 Degrees C
Display Type
Analog
Product Type
Vertex Dry Evaporator

Description

Digital Dry Bath, Material Steel, For Use With Mfr. No. 7324100, Temp. Range (C) 30 Degrees to 100 Degrees C, Max. Temp. (C) 100 Degrees C, Range 30 Degrees to 100 Degrees C, Accuracy +/-0.1, Voltage (DC) 230, Height 12-1/2 In., Width 20-7/16 In., Depth 13 In., Base Material Powder Coated Steel, Compliance CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.