Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Dry Bath, Steel, 230V

  • Mfr # 7320037

  • Zoro # G2854820


product price: $12,693.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
30 Degrees to 100 Degrees C
Width
20-7/16"
Voltage
230V AC
Wattage
900 W
Accuracy
+/-0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320037
Zoro #
G2854820
UPC #
-
Country of Origin
United States

Dimensions

Width
20-7/16"
Overall Width
20 3/8 in
Depth
13"
Height
12-1/2"
Overall Height
13 in
Overall Depth
11 1/4 in

Details

Item
Digital Dry Bath
Temp. Range (C)
30 Degrees to 100 Degrees C
Voltage
230V AC
Wattage
900 W
Accuracy
+/-0.1
Item - Dry Evaporators and Concentrators
Dry Evaporator
Base Material
Powder Coated Steel
Voltage (DC)
230
Compliance
CE
Material
Steel
Max. Temp. (C)
100 Degrees C
Range
30 Degrees to 100 Degrees C
For Use With
Mfr. No. 7324100
Standards
CE, ETL, ETL-C
Product Type
Vertex Dry Evaporator
Operating Temperature - Minimum
30 Degrees C
Operating Temperature - Maximum
100 Degrees C
Display Type
Analog
Compatible Product Type
Dry Block Heaters
Temperature Accuracy
+/-0.1 Degrees C

Description

Digital Dry Bath, Material Steel, For Use With Mfr. No. 7324100, Temp. Range (C) 30 Degrees to 100 Degrees C, Max. Temp. (C) 100 Degrees C, Range 30 Degrees to 100 Degrees C, Accuracy +/-0.1, Voltage (DC) 230, Height 12-1/2 In., Width 20-7/16 In., Depth 13 In., Base Material Powder Coated Steel, Compliance CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.