Zoro Homepage

Digital Dry Bath, Steel, 230V

  • Mfr # 7320040

  • Zoro # G3484209


product price: $12,693.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
30 Degrees to 100 Degrees C
Width
20-7/16"
Voltage
230V AC
Wattage
900 W
Standards
CE, ETL, ETL-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320040
Zoro #
G3484209
UPC #
-
Country of Origin
United States

Dimensions

Width
20-7/16"
Height
12-1/2"
Overall Width
20 3/8 in
Overall Depth
11 1/4 in
Depth
13"
Overall Height
13 in

Details

Item
Digital Dry Bath
Temp. Range (C)
30 Degrees to 100 Degrees C
Voltage
230V AC
Wattage
900 W
Standards
CE, ETL, ETL-C
For Use With
Mfr. No. 7324100
Voltage (DC)
230
Material
Steel
Base Material
Powder Coated Steel
Range
30 Degrees to 100 Degrees C
Item - Dry Evaporators and Concentrators
Dry Evaporator
Max. Temp. (C)
100 Degrees
Compliance
ETL, ETL-C
Product Type
Vertex Dry Evaporator
Operating Temperature - Maximum
100 Degrees C
Display Type
Analog
Compatible Product Type
Dry Block Heaters
Operating Temperature - Minimum
30 Degrees C

Description

Digital Dry Bath, Material Steel, For Use With Mfr. No. 7324100, Temp. Range (C) 30 Degrees to 100 Degrees C, Max. Temp. (C) 100 Degrees , Range 30 Degrees to 100 Degrees C, Voltage (DC) 230, Height 12-1/2 In., Width 20-7/16 In., Depth 13 In., Base Material Powder Coated Steel, Compliance ETL, ETL-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.