Zoro Homepage

Ductless Enclosure, 36 in W, 36" L, 43 3/4 in H

  • Mfr # 6963300

  • Zoro # G3323717


product price: $9,897.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Filters
Overall Width
36 in
Voltage
115V AC
For Use With
Laboratories
Construction Material
Aluminum ( Frame), Steel (Rear)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6963300
Zoro #
G3323717
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
29 in
Depth
29 in
Height
43 3/4 in
Overall Length
29 in
Opening Size
9 3/8 in
Inside Height
22 3/4 in
Width
36 in
Overall Height
44 in
Inside Length
23 3/8 in
Length
36"
Inside Width
34 3/4 in
Cord Length
8 1/4 ft
Adjustable Height
Fixed
Interior Width
34 3/4 in
Interior Height
22 3/4 in
Interior Depth
23 3/8 in
Sash Opening Width
36 in
Opening Height
9 3/8 in
Sash Opening Height
9 3/8 in

Description

Ductless Enclosure, Filter Type Carbon, 220 at 100 fpm CFM, Overall Height 44 in, Overall Width 36 in, Overall Length 29 in, Inside Height 22 3/4 in, Inside Length 23 3/8 in, Inside Width 34 3/4 in, Opening Size 9 3/8 in, 0.09 hp HP, Voltage 115V AC, Number of Filters Required 4, Aluminum, Compliance ANSI Z9.5, ASHRAE 110, CAN/CSA C22.2 No. 61010-1, CE Conformity Marking (230V Models), SEFA 8-2010, Cabinet Surface Finish Tests, SEFA 9-2010, DH II, UL 61010-1, Width 36 in, Depth 29 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.