Zoro Homepage

Ductless Enclosure, 60 in W, 60" L, 56 in H

  • Mfr # 6963503

  • Zoro # G3456577


product price: $18,010.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Filters
Overall Width
5 ft
Voltage
115V AC
Color
White
For Use With
Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6963503
Zoro #
G3456577
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Depth
35 1/2 in
Inside Height
35 in
Height
56 in
Inside Width
29 in
Opening Size
31 3/10 in
Depth
35 1/2 in
Overall Length
44 in
Inside Length
44 in
Length
60"
Overall Height
4 3/4 ft
Width
60 in
Cord Length
8 1/4 ft
Adjustable Height
Fixed
Interior Depth
30 in
Interior Height
35 in
Sash Opening Width
5 ft
Sash Opening Height
9 3/8 in
Interior Width
29 in
Opening Height
9 3/8 in

Description

Ductless Enclosure, Filter Type Carbon, 370 cfm CFM, Overall Height 4 3/4 ft, Overall Width 5 ft, Overall Length 44 in, Inside Height 35 in, Inside Length 44 in, Inside Width 29 in, Opening Size 31 3/10 in, Voltage 115V AC, Number of Filters Required 4, Range 52 to 62 dBA/80 fpm, Powder-Coated Aluminum, Compliance ANSI Z9.5-2003, ASHRAE 110-95, CAN/CSA C22.2 No. 1010.1, SEFA 1-2005, UL 3101-1/61010-1, Width 60 in, Depth 35 1/2 in, Height 56 in, Voltage (AC) 115V, For Use With Laboratories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.