Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ductless Enclosure, 72 in W, 72" L, 53 in H

  • Mfr # 6963601

  • Zoro # G3456568


product price: $18,340.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Filters
Overall Width
6 ft
Voltage
115V AC
Color
White
For Use With
Laboratories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6963601
Zoro #
G3456568
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
29 in
Inside Width
35 1/2 in
Length
72"
Overall Length
44 in
Depth
29 in
Height
53 in
Overall Height
4 3/8 ft
Inside Length
44 in
Opening Size
28 3/10 in
Width
72 in
Inside Height
32 in
Adjustable Height
Fixed
Cord Length
8 1/4 ft
Interior Height
32 in
Opening Height
12 in
Sash Opening Width
6 ft
Sash Opening Height
12 in
Interior Width
35 1/2 in
Interior Depth
23 3/8 in

Details

Item
Ductless Enclosure
Includes
Filters
Voltage
115V AC
Color
White
For Use With
Laboratories
Coating
Epoxy
Voltage (AC)
115V
Number of Filters Required
8
Construction Material
Aluminum
Material
Powder-Coated Aluminum
Series
Paramount
Compliance
ANSI Z9.5-2003, ASHRAE 110-95, CAN/CSA C22.2 No. 1010.1, SEFA 1-2005, UL 3101-1/61010-1
Range
52 to 62 dBA/80 fpm
Filter Type
Carbon
CFM
580 cfm
Standards
ANSI Z9.5, ASHRAE 110, CAN/CSA C22.2, SEFA 8, SEFA 9, SEFA1, UL 61010-1
Air Flow
350 cfm, 465 cfm, 580 cfm
Assembly
Unassembled
Filter Efficiency
99.99%
Display Type
Digital
Housing Finish
Epoxy Coated
Includes Work Surface
No
Lighting Type
Fluorescent
Includes Base
No
Current
10 A
Number of Electrical Duplexes
0
Housing Material
Aluminum
Maximum Sound Level
62 dBA
Product Type
High Performance Ductless Fume Hood
Blower Required
No Blower Required
Includes Air Flow Monitor
Yes
Frequency
50/60 Hz
Base Required
Base/Stand Required
Includes Blower
No
Work Surface Required
Work Surface Required

Description

Ductless Enclosure, Filter Type Carbon, 580 cfm CFM, Overall Height 4 3/8 ft, Overall Width 6 ft, Overall Length 44 in, Inside Height 32 in, Inside Length 44 in, Inside Width 35 1/2 in, Opening Size 28 3/10 in, Voltage 115V AC, Number of Filters Required 8, Range 52 to 62 dBA/80 fpm, Powder-Coated Aluminum, Compliance ANSI Z9.5-2003, ASHRAE 110-95, CAN/CSA C22.2 No. 1010.1, SEFA 1-2005, UL 3101-1/61010-1, Width 72 in, Depth 29 in, Height 53 in, Voltage (AC) 115V, For Use With Laboratories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.