Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosure, 48 in W, 48" L, 38 3/8 in H

  • Mfr # 3887420

  • Zoro # G3332695


product price: $12,703.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
Blower
Overall Width
4 ft
Voltage
100/115V AC
Color
White
For Use With
Hazardous Powders/Particulates and Dry Powder Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3887420
Zoro #
G3332695
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
29 1/8 in
Height
38 3/8 in
Inside Width
46 3/4 in
Width
48 in
Inside Length
23 3/8 in
Overall Length
29 in
Overall Height
38 1/4 in
Opening Size
9 3/8 in
Depth
29 in
Inside Height
22 5/8 in
Length
48"
Adjustable Height
Fixed
Interior Height
22 5/8 in
Interior Depth
23 3/8 in
Opening Height
11 3/4 in
Sash Opening Width
46 3/4 in
Interior Width
46 3/4 in
Sash Opening Height
11 3/4 in

Details

Item
Enclosure
Includes
Blower
Voltage
100/115V AC
Color
White
For Use With
Hazardous Powders/Particulates and Dry Powder Chemicals
Voltage (AC)
110/115V
Filter Type
ULPA
Number of Filters Required
1
Compliance
ANSI Z9.5, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V Models), Modified ASHRAE 110, SEFA 1, UL 3101-1/61010-1
HP
0.16 hp
CFM
295 at 100 fpm
Material
Stainless Steel
Construction Material
Aluminum ( Frame), Steel (Rear)
Series
XPert Nano
Coating
Epoxy
Standards
ANSI Z9.5, CAN/CSA C22.2, CE, ETL, Modified ASHRAE 110, SEFA 1
Assembly
Unassembled
Display Type
Analog
Filter Efficiency
99.99%
Housing Material
Aluminum/Steel
Work Surface Required
Work Surface Required
Includes Base
No
Number of Electrical Duplexes
0
Horsepower
0.16 hp
Work Surface Material
Stainless Steel
Frequency
50/60 Hz
Includes Blower
Yes
Maximum Sound Level
66 dBA
Includes Air Flow Monitor
Yes
Industry Application
Cleanrooms, Laboratories
Includes Work Surface
Yes
Lighting Type
Fluorescent
Blower Required
No Blower Required
Base Required
Base/Stand Required
Housing Finish
Epoxy Coated
Product Type
Nano Enclosure

Description

Enclosure, Filter Type ULPA, 295 at 100 fpm CFM, Overall Height 38 1/4 in, Overall Width 4 ft, Overall Length 29 in, Inside Height 22 5/8 in, Inside Length 23 3/8 in, Inside Width 46 3/4 in, Opening Size 9 3/8 in, 0.16 hp HP, Voltage 100/115V AC, Number of Filters Required 1, Stainless Steel, Compliance ANSI Z9.5, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V Models), Modified ASHRAE 110, SEFA 1, UL 3101-1/61010-1, Width 48 in, Depth 29 in, Height 38 3/8 in, Voltage (AC) 110/115V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.