Zoro Homepage

Enclosure With Ionizer, 36 in W, 36" L, 38 3/8 in H

  • Mfr # 3887361

  • Zoro # G3332701


product price: $13,333.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Blower, Ionizer
Overall Width
36 in
Voltage
115V AC
Color
White
For Use With
Hazardous Powders/Particulates and Dry Powder Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3887361
Zoro #
G3332701
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
29 1/8 in
Inside Height
22 5/8 in
Length
36"
Depth
29 in
Overall Length
29 in
Inside Width
34 3/4 in
Height
38 3/8 in
Opening Size
9 3/8 in
Overall Height
38 1/4 in
Inside Length
23 3/8 in
Width
36 in
Adjustable Height
Fixed
Sash Opening Height
9 3/8 in
Opening Height
9 3/8 in
Interior Height
22 5/8 in
Sash Opening Width
34 3/4 in
Interior Depth
23 3/8 in
Interior Width
34 3/4 in

Description

Enclosure With Ionizer, Filter Type ULPA, 220 at 100 fpm CFM, Overall Height 38 1/4 in, Overall Width 36 in, Overall Length 29 in, Inside Height 22 5/8 in, Inside Length 23 3/8 in, Inside Width 34 3/4 in, Opening Size 9 3/8 in, 0.09 hp HP, Voltage 115V AC, Number of Filters Required 1, Stainless Steel, Compliance ANSI Z9.5, CAN/CSA C22.2 No. 1010.1, CE Conformity Marking (230V Models), Modified ASHRAE 110, SEFA 1, UL 3101-1/61010-1, Width 36 in, Depth 29 in, Height 38 3/8 in, Voltage (AC) 115V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.