Zoro Homepage

End Zone Add-On Kit, Steel/Glass

  • Mfr # 780902000

  • Zoro # G0960412


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Dimensions
2-3/8 in W x 23/32 in D x 1-13/32 in H
Material
Glass, Steel
Includes
Flask Top, Vacuum Sensor
For Use With
Freeze Dryers
Overall Height
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780902000
Zoro #
G0960412
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
2-3/8 in W x 23/32 in D x 1-13/32 in H
Overall Height
1 3/8 in
Overall Length
2 3/8 in
Overall Width
3/4 in

Details

Item
End Zone Add-On Kit
Material
Glass, Steel
Includes
Flask Top, Vacuum Sensor
For Use With
Freeze Dryers
Compatible Product Type
Freeze Dryers
Product Type
End Zone Add-On Kit

Description

End Zone Add-On Kit, Material Steel, Glass, For Use With Freeze Dryers, Dimensions 2-3/8 In. W x 23/32 In. D x 1-13/32 In. H, Includes Vacuum Sensor, Flask Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.