Zoro Homepage

Evaporation System

  • Mfr # 7910012

  • Zoro # G2503210


product price: $21,970.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Motor Type
Non-Sparking, Brushless DC Motor
Amps AC
9"
Width
21.7"
Height
13.5"
Temp. Range (C)
0 Degrees to 100 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7910012
Zoro #
G2503210
UPC #
-
Country of Origin
United States

Dimensions

Width
21.7"
Height
13.5"
Tube Size
26mL
Diameter
19"
Overall Height
13 1/2 in
Overall Depth
19 in
Overall Width
21 3/4 in

Details

Motor Type
Non-Sparking, Brushless DC Motor
Item
Evaporation System
Amps AC
9"
Temp. Range (C)
0 Degrees to 100 Degrees C
Capacity
48 x 26mL
Color
Glacier White
Compliance
ETL
For Use With
Evaporating Samples
Holds
48 x 26mL
Material
PTFE-Coated Aluminum
Voltage (AC)
115
Speed Control
500 rpm
Standards
ETL, UL 61010-1
Product Type
N2/48 Dry Evaporation System
Voltage
115V
Operating Temperature - Maximum
100 Degrees C
Operating Temperature - Minimum
0 Degrees C

Description

Temp. Range (C) 0 Degrees to 100 Degrees C, Voltage 115V, Evaporation System, Material PTFE-Coated Aluminum, Motor Type Non-Sparking, Brushless DC Motor, Overall Depth 19 in, Overall Height 13 1/2 in, Overall Width 21 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.