Zoro Homepage

Filter, 15 In. W, 15 In. D, 12 In. H

  • Mfr # 5441600

  • Zoro # G2310397


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Type
P100
Nominal Depth
15 in
For Use With
AtmosPure Re-Gen Gas Purifiers
Overall Height
12 in
Nominal Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5441600
Zoro #
G2310397
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Depth
15 in
Overall Height
12 in
Nominal Height
12 in
Overall Width
3 in
Nominal Width
15 in
Actual Height
12 in
Actual Depth
15 in
Overall Depth
15 in
For Nominal Width
9 1/8 ft

Details

Type
P100
For Use With
AtmosPure Re-Gen Gas Purifiers
Item
Filter Kit
Includes
(2) P100 Particulate Filters and Mount Housings
Filter Efficiency
99.97% on All Particles
Product Type
Filter Kit
Compatible Product Type
AtmosPure Re-Gen Gas Purifiers
Compatible with Manufacturer Model Number
51218XX

Description

Filter Kit, P100, 15 in, 12 in, 15 in, 15 in, 12 in, Filter Efficiency 99.97 Percent on All Particles, For Use With AtmosPure Re-Gen Gas Purifiers, Not Applicable, Includes (2) P100 Particulate Filters and Mount Housings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.