Zoro Homepage

Filter Cells, 36 In. W, PK2

  • Mfr # 6910300

  • Zoro # G7896901


product price: $4,363.99
/pk 2, $2,182.00/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

For Use With
Paramount Duet Filtered Enclosures (Pre-9/2008), Paramount Filtered Enclosures (Pre-9/2008)
Nominal Width
3 ft, 6 ft
Type
Acid Gas
Nominal Height
4 3/8 in
Overall Height
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6910300
Zoro #
G7896901
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
3 ft, 6 ft
Nominal Height
4 3/8 in
Overall Height
4 3/8 in
For Nominal Width
6 ft
Overall Width
24 3/4 in
Nominal Depth
16 in
Overall Depth
16 in

Details

Item
Filter
For Use With
Paramount Duet Filtered Enclosures (Pre-9/2008), Paramount Filtered Enclosures (Pre-9/2008)
Type
Acid Gas
Filter Type
Carbon
Compatible Product Type
Paramount Duet Filtered Enclosures, Paramount Filtered Enclosures
Filter Efficiency
Varies by Chemical
Product Type
Filter
Compatible with Manufacturer Model Number
6963XXX

Description

Filter, Acid Gas, 16 in, 4 3/8 in, 3 ft, 6 ft, Filter Efficiency Varies by Chemical, For Use With Paramount Duet Filtered Enclosures (Pre-9/2008), Paramount Filtered Enclosures (Pre-9/2008), Not Applicable, Includes Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.