Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Balance System, 60 Hz, 24" L

  • Mfr # 3971200

  • Zoro # G8341138


product price: $10,027.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Blower, Damper, Exhaust HEPA Filter, Factory-Installed Canopy
Overall Width
24 in
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Drug Compounding and Manipulation of Pharmaceutical Ingredients
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3971200
Zoro #
G8341138
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
29 in
Depth
29 in
Height
41 1/4 in
Diameter
6 in
Width
24 in
Length
24 in
Overall Height
41 1/4 in
Cord Length
8 ft
Sash Opening Height
9 3/8 in
Interior Depth
23 3/8 in
Interior Width
21 5/8 in
Outlet Outside Diameter
6 in
Interior Height
22 3/4 in
Sash Opening Width
21 5/8 in

Details

Item
Filtered Balance System
Includes
Blower, Damper, Exhaust HEPA Filter, Factory-Installed Canopy
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Drug Compounding and Manipulation of Pharmaceutical Ingredients
Series
RXPert
Standards
ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010
Finish
Powder Coated
Number of Speeds
1
Agency Compliance
ANSI Z9.5, ASHRAE 110, CAN/CSA C22.2, SEFA 1, UL 61010
Type
Balance Enclosure
Display Type
Digital
Comes With
Fluorescent Lamp
Filter Efficiency
99.99% at 0.3 micron
Assembly
Unassembled
Hz
60
Air Flow
0.35 to 0.41 in SP at 85 CFM (60 fpm), 0.48 to 0.57 in SP at 115 CFM (80 fpm)
Lighting Type
Fluorescent
Number of Electrical Duplexes
0
Blower Required
Blower Required
Blower Type
Standard
Work Surface Required
Work Surface Required
Includes Air Flow Monitor
Yes
Frequency
60 Hz
Product Type
Biosafety Cabinet
Housing Finish
Powder Coated
Base Required
Base/Stand Required
Includes Blower
Yes
Industry Application
Pharmaceutical
Includes Base
No
Includes Work Surface
No
Housing Material
Aluminum
Face Velocity with Sash Fully Open
80 fpm

Description

Filtered Balance System, Balance Enclosure, Number of Speeds 1, Air Flow 0.35 to 0.41 in SP at 85 CFM (60 fpm), 0.48 to 0.57 in SP at 115 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 60 Hz, Height 41 1/4 in, Width 24 in, Depth 29 in, Length 24 in, Diameter 6 in, Powder Coated Finish, Gray/White, Includes Blower, Damper, Exhaust HEPA Filter, Factory-Installed Canopy, Cord Length 8 ft, Series RXPert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.