Zoro Homepage

Filtered Balance System, 60 Hz, 24" L

  • Mfr # 3971202

  • Zoro # G8336597


product price: $10,814.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Blower, Damper for Thimble Ducting to the Outside, Epoxy Resin Work Surface, Exhaust HEPA Filter, Factory-Installed Canopy
Overall Width
24 in
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Drug Compounding and Manipulation of Pharmaceutical Ingredients
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3971202
Zoro #
G8336597
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
29 in
Length
24 in
Diameter
6 in
Overall Height
41 1/4 in
Width
24 in
Height
41 1/4 in
Depth
29 in
Cord Length
8 ft
Sash Opening Height
9 3/8 in
Interior Depth
23 3/8 in
Interior Height
22 3/4 in
Sash Opening Width
21 5/8 in
Interior Width
21 5/8 in
Outlet Outside Diameter
6 in

Description

Filtered Balance System, Balance Enclosure, Number of Speeds 1, Air Flow 0.35 to 0.41 in SP at 85 CFM (60 fpm), 0.48 to 0.57 in SP at 115 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 60 Hz, Height 41 1/4 in, Width 24 in, Depth 29 in, Length 24 in, Diameter 6 in, Powder Coated Finish, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Epoxy Resin Work Surface, Exhaust HEPA Filter, Factory-Installed Canopy, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.