Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Balance System, 60 Hz, 36" L

  • Mfr # 3971301

  • Zoro # G8335784


product price: $11,242.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Stainless Steel Work Surface
Overall Width
36 in
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Drug Compounding and Manipulation of Pharmaceutical Ingredients
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3971301
Zoro #
G8335784
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
29 in
Length
36 in
Depth
29 in
Cord Length
8 ft
Overall Height
41 1/4 in
Height
41 1/4 in
Diameter
6 in
Width
36 in
Interior Height
22 3/4 in
Outlet Outside Diameter
6 in
Interior Depth
23 3/8 in
Sash Opening Height
9 3/8 in
Interior Width
33 5/8 in
Sash Opening Width
33 5/8 in

Details

Item
Filtered Balance System
Includes
Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Stainless Steel Work Surface
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Drug Compounding and Manipulation of Pharmaceutical Ingredients
Assembly
Unassembled
Type
Balance Enclosure
Series
RXPert
Finish
Powder Coated
Hz
60
Standards
ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010
Air Flow
0.37 to 0.43 in SP at 130 CFM (60 fpm), 0.53 to 0.62 in SP at 175 CFM (80 fpm)
Display Type
Digital
Comes With
Fluorescent Lamp
Number of Speeds
1
Agency Compliance
ANSI Z9.5, ASHRAE 110, CAN/CSA C22.2, SEFA 1, UL 61010
Filter Efficiency
99.99% at 0.3 micron
Blower Required
Blower Required
Frequency
60 Hz
Industry Application
Pharmaceutical
Includes Air Flow Monitor
Yes
Base Required
Base/Stand Required
Includes Work Surface
Yes
Number of Electrical Duplexes
0
Includes Base
No
Housing Material
Aluminum
Housing Finish
Powder Coated
Work Surface Required
Work Surface Required
Lighting Type
Fluorescent
Face Velocity with Sash Fully Open
80 fpm
Blower Type
Standard
Work Surface Material
Stainless Steel
Product Type
Biosafety Cabinet
Includes Blower
Yes

Description

Filtered Balance System, Balance Enclosure, Number of Speeds 1, Air Flow 0.37 to 0.43 in SP at 130 CFM (60 fpm), 0.53 to 0.62 in SP at 175 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 60 Hz, Height 41 1/4 in, Width 36 in, Depth 29 in, Length 36 in, Diameter 6 in, Powder Coated Finish, Gray/White, Includes Blower, Damper for Thimble Ducting to the Outside, Exhaust HEPA Filter, Factory-Installed Canopy, Stainless Steel Work Surface, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.