Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Enclosure, 115V, Steel

  • Mfr # 3946632

  • Zoro # G0114071


product price: $25,269.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Guardian 1000 Digital Airflow Monitor
Overall Width
6 ft
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Powder Weighing Operations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3946632
Zoro #
G0114071
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
35 1/2 in
Duct Width
10 in
Length
35 1/2 in
Depth
35 1/2 in
Cord Length
8 ft
Height
49 5/8 in
Width
72 in
Overall Length
72"
Opening Size
12"
Inside Length
30"
Inside Height
32"
Inside Width
57-39/64"
Overall Height
4 1/8 ft
Sash Opening Height
12 in
Interior Depth
30 in
Outlet Outside Diameter
10 in
Sash Opening Width
5 3/4 ft
Interior Width
69 5/8 in
Interior Height
32 in

Details

Item
Filtered Enclosure
Includes
Guardian 1000 Digital Airflow Monitor
Voltage
100 to 115V AC
Color
Gray/White
For Use With
Powder Weighing Operations
Series
XPert
Amps AC
0.46
Phase
Single
Finish
Powder-Coated Steel
Agency Compliance
ANSI Z9.5, CAN/CSA C22.2 No. 1010.1, Modified ASHRAE 110, SEFA 1, UL 61010-1
Mount
Base Cabinet or Stand
Hz
50/60
Air Flow
0.46 to 0.56 in SP at 350 CFM (60 fpm), 0.67 to 0.81 in SP at 465 CFM (80 fpm)
Voltage (AC)
115
Assembly
Unassembled
Compliance
UL/CSA
CFM
350
Filter Efficiency
99.99% at 0.3 micron
Range
465 dBA/80 fpm
Standards
ANSI Z9.5, CAN/CSA C22.2, ETL, Modified ASHRAE 110, SEFA 1, UL
Filter Type
HEPA
Material
Steel
Number of Filters Required
2
Display Type
Digital
Work Surface Required
Work Surface Required
Industry Application
Pharmaceutical
Product Type
Filtered Balance Station
Blower Required
Blower Required
Housing Material
Aluminum
Includes Work Surface
No
Includes Blower
No
Number of Electrical Duplexes
0
Includes Air Flow Monitor
Yes
Frequency
60 Hz
Includes Base
No
Housing Finish
Epoxy Coated
Lighting Type
Fluorescent
Face Velocity with Sash Fully Open
80 fpm
Current
0.46 A
Base Required
Base/Stand Required

Description

Filtered Enclosure, Base Cabinet or Stand Mount, Number of Speeds Not Applicable, Air Flow 0.46 to 0.56 in SP at 350 CFM (60 fpm), 0.67 to 0.81 in SP at 465 CFM (80 fpm), Filter Efficiency 99.99 Percent at 0.3 micron, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 0.46 Amps AC, Height 49 5/8 in, Width 72 in, Depth 35 1/2 in, Length 35 1/2 in, Duct Width 10 in, Powder-Coated Steel Finish, Gray/White, Includes Guardian 1000 Digital Airflow Monitor, Cord Length 8 ft, Series XPert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.