Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtered Enclosure, 115V, Steel

  • Mfr # 3950632

  • Zoro # G0113852


product price: $26,439.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
8 ft Cord
Overall Width
6 ft
Voltage
100 to 115V AC
Color
Gray
For Use With
Powders and Particulates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3950632
Zoro #
G0113852
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
35 1/2 in
Inside Width
69 39/64 in
Overall Length
72 in
Depth
72 in
Inside Height
32 in
Width
35 1/2 in
Height
46 19/64 in
Opening Size
12 in
Inside Length
30 in
Overall Height
46 1/4 in
Cord Length
8 ft
Sash Opening Height
12 in
Interior Depth
30 in
Opening Width
5 3/4 ft
Sash Opening Width
5 3/4 ft
Interior Height
32 in
Interior Width
5 3/4 ft
Opening Height
12 in

Details

Item
Filtered Enclosure
Includes
8 ft Cord
Voltage
100 to 115V AC
Color
Gray
For Use With
Powders and Particulates
Series
XPert Filtered Balance System
Number of Filters Required
2
Material
Steel
Compliance
UL/CSA
Voltage (AC)
115V
Filter Type
HEPA
Assembly
Unassembled
Standards
ANSI Z9.5, CAN/CSA C22.2, ETL, Modified ASHRAE 110, SEFA 1, UL
Air Flow
580 cfm
Filter Efficiency
99.99% at 0.3um
Display Type
Analog
Blower Type
Standard
Number of Electrical Duplexes
0
Base Required
Base/Stand Required
Housing Finish
Epoxy Coated
Lighting Type
Fluorescent
Work Surface Required
Work Surface Required
Frequency
60 Hz
Includes Blower
Yes
Includes Air Flow Monitor
Yes
Blower Required
No Blower Required
Product Type
Filtered Balance System
Housing Material
Aluminum
Includes Base
No
Industry Application
Pharmaceutical
Includes Work Surface
No

Description

Filtered Enclosure, Filter Type HEPA, Overall Height 46 1/4 in, Overall Width 6 ft, Overall Length 72 in, Inside Height 32 in, Inside Length 30 in, Inside Width 69 39/64 in, Opening Size 12 in, Voltage 100 to 115V AC, Number of Filters Required 2, Steel, Compliance UL/CSA, Width 35 1/2 in, Depth 72 in, Height 46 19/64 in, Voltage (AC) 115V, For Use With Powders and Particulates, Series XPert Filtered Balance System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.