Fitting, Elbow, 8x4x5 In
Mfr # 5441900
Zoro # G2310336
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Type
Elbow
Overall Width
3 1/2 in
Overall Length
5 in
Material
Stainless Steel
Includes
Plumbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5441900
Zoro #
G2310336
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 1/2 in
Overall Length
5 in
Overall Diameter
3/4 in
Details
Item
Adapter Kit
Type
Elbow
Material
Stainless Steel
Includes
Plumbing
Product Type
Adapter Kit
Description
Fitting, Elbow, 8, 4, 5, 8, 4, Includes Two Elbows
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.