Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4420320
Zoro #
G2287866
UPC #
-
Country of Origin
Unknown
Dimensions
Width
24.1 in
Depth
27.4 in
Height
34.1 in to 36.1 in
Details
Item
Undercounter Glassware Washer
Phase
Single
Voltage
115V
Drying System
38 Degrees to 70 Degrees C (100 Degrees to 158 Degrees F), Forced Air Drying Through the Spindles into the Tank, Programmable Up to 250 min
Features
2 User-Set Cycle Programs, 7 Factory-Set Cycle Programs, Alarms With Display, LCD Information Center, Purified Water Pump, Steam Generator, User-Set Delayed Start
Standards
CAN/CSA C22.2 No. 6 1010.1, UL 61010-1
Series
FlaskScrubber
Construction
304 Stainless Steel
Interior Clearance
(1) Rack 19 in, (2) Racks 10.8 in and 7 in
Amps
16 A
Includes
Rinse Temp.
82 Degrees C (180 Degrees F)
Water Used
Up to 27.2 L
Material
Stainless Steel
Description
Undercounter Glassware Washer, Voltage 115V, 16 A Amps, Phase Single, 38 Degrees to 70 Degrees C (100 Degrees to 158 Degrees F), Forced Air Drying Through the Spindles into the Tank, Programmable Up to 250 min Drying System, Interior Clearance (1) Rack 19 in, (2) Racks 10.8 in and 7 in, Rinse Temp. 82 Degrees C (180 Degrees F), Water Used Up to 27.2 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.