Zoro Homepage

Fluorescent Light, 115V, For Demo Hood

  • Mfr # 3909200

  • Zoro # G3324347


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Type
115V
Voltage
115V AC
Overall Width
10 1/8 in
Overall Length
18 1/4 in
For Use With
Demostration Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3909200
Zoro #
G3324347
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 1/8 in
Overall Length
18 1/4 in

Details

Item
Fluorescent Light Kit
Type
115V
Voltage
115V AC
For Use With
Demostration Hood
Material
Steel
Includes
(3) Wire Cords with Plug
Product Type
Fluorescent Light Kit

Description

Fluorescent Light Kit, 115V, For Use With Demostration Hood, Includes IEC, Three-wire Cord with Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.