Zoro Homepage

Freestanding Glassware Washer, 20A, SS

  • Mfr # 402001000

  • Zoro # G701779950


product price: $13,314.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Width
24 1/4 in
Includes
Upper and Lower Standard Racks
Material
Stainless Steel
Overall Depth
27 3/4 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402001000
Zoro #
G701779950
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/4 in
Overall Depth
27 3/4 in
Height
32.2 in to 36.1 in
Width
24.3 in
Depth
27.8 in

Details

Item
Glassware Washer
Includes
Upper and Lower Standard Racks
Material
Stainless Steel
Voltage
115V AC
Standards
ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1
Interior Clearance
22.6 in x 21.3 in x 18.8 in
Drying System
Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F)
Racks per Hour
Varies Per User Customizable
Rinse Temp.
93 Degrees C (199 Degrees F)
Construction
304 Stainless Steel
Amps
20 A
Phase
Single
Features
9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start
Water Used
12.9 L
Product Type
Glassware Washer
Drying System Features Included
25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min
Laboratoryware Washer Style
Freestanding
Current
16 A
Includes Viewing Window
No Window
Water Consumption
12.9 L
Rinse Temperature
93 Degrees C

Description

Glassware Washer, Voltage 115V AC, 20 A Amps, Phase Single, Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.8 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Upper and Lower Standard Racks, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.