Zoro Homepage

Freestanding Glassware Washer w/Window

  • Mfr # 412001010

  • Zoro # G501779952


product price: $17,649.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Width
24 1/4 in
Includes
Glassware Holders, Lower Spindle Rack
Material
Stainless Steel
Overall Depth
27 3/4 in
Voltage
208/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412001010
Zoro #
G501779952
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/4 in
Overall Depth
27 3/4 in
Height
32.2 in to 36.1 in
Width
24.3 in
Depth
27.8 in

Details

Item
Freestanding FlaskScrubber Glassware Washer
Includes
Glassware Holders, Lower Spindle Rack
Material
Stainless Steel
Voltage
208/230V AC
Standards
ADA, CAN/CSA No. C22.2, CE, ETL, UL, UL 61010-1
Rinse Temp.
93 Degrees C (199 Degrees F)
Product Type
Glassware Washer
Phase
Single
Amps
20 A
Interior Clearance
22.6 in x 21.3 in x 18.1 in
Construction
304 Stainless Steel
Features
9 Factory-Set Cycle Programs, Alarms with Display, Aluminum-Backed Insulation and Fiberglass Thermal Blanket, Electronic Door Latch with SpeedVent Technology, Purified Water Pump, Steam Generator, User Control Touch Screen Display, User-Set Delayed Start
Water Used
12.9 L
Racks per Hour
Varies Per User Customizable
Drying System
Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F)
Rinse Temperature
93 Degrees C
Drying System Features Included
25 Degrees to 80 Degrees C, Forced Air Drying, Programmable Up to 240 min
Water Consumption
12.9 L
Current
11 A

Description

Freestanding FlaskScrubber Glassware Washer, Voltage 208/230V AC, 20 A Amps, Phase Single, Forced Air Drying through Spindles, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.1 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Glassware Holders, Lower Spindle Rack, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.