FreezeDryer, 5.25'H, 32-3/8"W, Console
- Mfr # 710622100
- Zoro # G0979382
product price:Â
$
66,210.99
/ea
Key Features
Freeze Dryer Style
Console
Holding Capacity
6 L
Min. Temp. Rating
-84 Degrees C
Collector Coil Material
Stainless Steel
Drying Chamber
Stoppering Tray Dryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 710622100
- Zoro #
- G0979382
- UPC #
- -
- Country of Origin
- United States
- Item
- Freeze Dryer
- Freeze Dryer Style
- Console
- Holding Capacity
- 6 L
- Min. Temp. Rating
- -84 Degrees C
- Collector Coil Material
- Stainless Steel
- Drying Chamber
- Stoppering Tray Dryer
- Purge Valve
- Included
- Voltage
- 115V
- Features
- Includes
- 3-Wire Electrical Cord with Plug, Collector, Purge Valve, Stoppering Tray Dryer
- Hz
- 60
- HP
- 2 5/16 hp
- Product Type
- Freeze Dryer
- Vacuum Pump Displacement Required
- 163 lpm
- Collector Coil Coating
- PTFE
- Includes Purge Valve
- Included
- Dry Ice Holding Capacity
- 6 L
- Frequency
- 60 Hz
- Temperature Rating - Minimum
- -83.9 Degrees C
- Horsepower
- 3/8 hp
- Drying Chamber Type
- Stoppering Tray Dryer
- Current
- 16 A
Dimensions
- Height
- 63 45/64 in
- Width
- 32 13/32 in
- Depth
- 29 39/64 in
- Overall Depth
- 29 5/8 in
- Overall Height
- 5 1/4 ft
- Overall Width
- 32 3/8 in
- Fits Chest Size
Description
Freeze Dryer, Console, Holding Capacity 6 L, Min. Temp. Rating -84 Degrees C, Collector Coil Material Stainless Steel, Drying Chamber Stoppering Tray Dryer, Purge Valve Included, 2 5/16 hp HP, Voltage 115V, 60 Hz, Height 63 45/64 in, Width 32 13/32 in, Depth 29 39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.