Fume Hood, 48 in W, 31 3/4 in L, 59 in H

  • Mfr # 100400002

  • Zoro # G3446786


product price: $11,117.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Service Fixtures, Electrical Duplex
Overall Width
4 ft
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100400002
Zoro #
G3446786
UPC #
071603003682
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
31 3/4 in
Length
31 3/4 in
Width
48 in
Depth
31 3/4 in
Height
59 in
Opening Size
28"
Overall Length
31.7"
Overall Height
4 7/8 ft
Inside Length
48"
Inside Width
38.1"
Inside Height
37.5"
Sash Opening Height
28 in
Interior Depth
38 1/8 in
Interior Height
43 7/8 in
Outlet Outside Diameter
12 3/4 in
Interior Width
23 1/4 in
Sash Opening Width
23 1/4 in

Details

Item
Fume Hood
Includes
(2) Service Fixtures, Electrical Duplex
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
Construction Material
Thermal Plastic
Coating
Powder Coated
Finish
Powder-Coated Steel
Amps AC
10
Series
Protector Premier
Phase
Single
Air Flow
By-Pass
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
Mount
Benchtop
Hz
50/60
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, ETL Listed, NFPA 45, SEFA 1, UL
Material
Powder-Coated Steel
Assembly
Fully Assembled
CFM
450
Display Type
Digital
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
Voltage (AC)
115
Housing Material
Steel
Blower Required
Blower Required
Frequency
50/60 Hz
Face Velocity with Sash Fully Open
60 fpm
Lighting Type
LED
Number of Electrical Duplexes
1
Base Required
Base/Stand Required
Includes Blower
No
Includes Work Surface
No
Product Type
High Performance Ducted Fume Hood
Includes Air Flow Monitor
No
Sash Movement Direction
Vertical
Includes Base
No
Housing Finish
Powder Coated
Current
10 A
Work Surface Required
Work Surface Required

Description

Fume Hood, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 48 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Service Fixtures, Electrical Duplex, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.