Fume Hood, 48 in W, 37 3/4 in L, 59 in H

  • Mfr # 110410000

  • Zoro # G3446950


product price:  $11,410.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Pre-Wired LED Lighting
Overall Width
4 ft
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110410000
Zoro #
G3446950
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
37 3/4 in
Height
59 in
Width
48 in
Length
37 3/4 in
Depth
37 3/4 in
Overall Length
37.7"
Inside Width
38.1"
Inside Height
37.5"
Inside Length
48"
Opening Size
28"
Overall Height
4 7/8 ft
Outlet Outside Diameter
12 3/4 in
Interior Height
42 3/4 in
Sash Opening Width
27 1/4 in
Sash Opening Height
28 in
Interior Depth
38 1/8 in
Interior Width
27 1/4 in

Details

Item
Fume Hood
Includes
Pre-Wired LED Lighting
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
Construction Material
Steel
Coating
Powder Coated
Air Flow
By-Pass
Phase
Single
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
Amps AC
10
Hz
50/60
Finish
Powder-Coated Steel
Mount
Benchtop
Series
Protector XStream
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, ETL Listed, NFPA 45, SEFA 1, UL
Material
Powder-Coated Steel
CFM
440
Voltage (AC)
115
Assembly
Fully Assembled
Display Type
Digital
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
Housing Finish
Powder Coated
Lighting Type
LED
Current
10 A
Face Velocity with Sash Fully Open
40 fpm
Includes Work Surface
No
Includes Air Flow Monitor
No
Includes Base
No
Sash Movement Direction
Vertical
Includes Blower
No
Frequency
50/60 Hz
Blower Required
Blower Required
Product Type
High Performance Ducted Fume Hood
Housing Material
Steel
Work Surface Required
Work Surface Required
Base Required
Base/Stand Required
Number of Electrical Duplexes
1

Description

Fume Hood, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 48 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Pre-Wired LED Lighting, Series Protector XStream, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.