Fume Hood, 48 in W, 37 3/4 in L, 59 in H

  • Mfr # 110410021

  • Zoro # G3446926


product price: $12,478.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Service Fixtures
Overall Width
4 ft
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110410021
Zoro #
G3446926
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Depth
37 3/4 in
Height
59 in
Length
37 3/4 in
Depth
37 3/4 in
Width
48 in
Overall Height
59"
Overall Length
37.7"
Inside Length
48"
Inside Width
38.1"
Inside Height
37.5"
Opening Size
28"
Sash Opening Height
28 in
Interior Height
42 3/4 in
Interior Width
27 1/4 in
Interior Depth
38 1/8 in

Details

Item
Fume Hood
Includes
(2) Service Fixtures
Voltage
208 to 230V AC
Color
White
For Use With
General Chemistry
Construction Material
Steel
Coating
Powder Coated
Finish
Powder-Coated Steel
Air Flow
By-Pass
Amps AC
5
Phase
Single
Series
Protector XStream
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8; CE Conformity Marking (230V models)
Mount
Benchtop
Hz
50/60
Standards
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CE, NFPA 45, SEFA 1, UL
Material
Powder-Coated Steel
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
CFM
440
Display Type
Digital
Assembly
Fully Assembled
Voltage (AC)
115
Includes Blower
No
Product Type
Laboratory Hood
Lighting Type
LED
Current
5 A
Includes Work Surface
No
Housing Material
Steel
Frequency
50/60 Hz
Includes Base
No
Housing Finish
Powder Coated

Description

Fume Hood, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 48 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Service Fixtures, Series Protector XStream, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8; CE Conformity Marking (230V models), For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.