Fume Hood, 60 in W, 31 3/4 in L, 66 in H

  • Mfr # 100500040

  • Zoro # G3446661


product price: $14,949.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Built-In Exhaust Blower
Overall Width
5 ft
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100500040
Zoro #
G3446661
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Depth
31 3/4 in
Width
60 in
Height
66 in
Length
31 3/4 in
Depth
31 3/4 in
Overall Height
5 1/2 ft
Overall Length
31.7"
Opening Size
28"
Inside Width
50.1"
Inside Height
37.5"
Inside Length
60"
Interior Height
43 7/8 in
Interior Depth
4 1/4 ft
Sash Opening Width
23 1/4 in
Interior Width
23 1/4 in
Outlet Outside Diameter
12 3/4 in
Sash Opening Height
28 in

Details

Item
Fume Hood
Includes
Built-In Exhaust Blower
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
Number of Speeds
1
Amps AC
10
Hz
60
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
Coating
Powder Coated
Series
Protector Premier
Mount
Benchtop
Finish
Powder-Coated Steel
Construction Material
Thermal Plastic
Phase
Single
Air Flow
By-Pass
Standards
ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Material
Powder-Coated Steel
Display Type
Digital
Voltage (AC)
115
Assembly
Fully Assembled
CFM
595
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
Current
10 A
Blower Required
Blower Required
Sash Movement Direction
Vertical
Housing Material
Steel
Frequency
60 Hz
Housing Finish
Powder Coated
Includes Blower
Yes
Includes Air Flow Monitor
No
Includes Base
No
Blower Type
Standard
Face Velocity with Sash Fully Open
60 fpm
Number of Electrical Duplexes
1
Product Type
High Performance Ducted Fume Hood
Includes Work Surface
No
Base Required
Base/Stand Required
Lighting Type
LED
Work Surface Required
Work Surface Required

Description

Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 100 to 115V AC, 60 Hz, Single Phase, 10 Amps AC, Height 66 in, Width 60 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes Built-In Exhaust Blower, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.