Fume Hood, 60 in W, 31 3/4 in L, 66 in H

  • Mfr # 100500042

  • Zoro # G3446655


product price: $15,947.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Service Fixtures, Built-In Exhaust Blower, Electrical Duplex
Overall Width
5 ft
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100500042
Zoro #
G3446655
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 ft
Overall Depth
31 3/4 in
Depth
31 3/4 in
Length
31 3/4 in
Width
60 in
Height
66 in
Opening Size
28"
Overall Length
31.7"
Inside Length
60"
Inside Height
37.5"
Inside Width
50.1"
Overall Height
5 1/2 ft
Outlet Outside Diameter
12 3/4 in
Interior Width
23 1/4 in
Interior Height
43 7/8 in
Interior Depth
4 1/4 ft
Sash Opening Width
23 1/4 in
Sash Opening Height
28 in

Details

Item
Fume Hood
Includes
(2) Service Fixtures, Built-In Exhaust Blower, Electrical Duplex
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
Construction Material
Thermal Plastic
Coating
Powder Coated
Finish
Powder-Coated Steel
Hz
60
Mount
Benchtop
Series
Protector Premier
Air Flow
By-Pass
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
Phase
Single
Amps AC
10
Number of Speeds
1
Material
Powder-Coated Steel
Standards
ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
CFM
595
Display Type
Digital
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
Assembly
Fully Assembled
Voltage (AC)
115
Lighting Type
LED
Includes Air Flow Monitor
No
Includes Base
No
Sash Movement Direction
Vertical
Frequency
60 Hz
Housing Material
Steel
Work Surface Required
Work Surface Required
Number of Electrical Duplexes
1
Blower Type
Standard
Current
10 A
Housing Finish
Powder Coated
Includes Work Surface
No
Product Type
High Performance Ducted Fume Hood
Face Velocity with Sash Fully Open
60 fpm
Base Required
Base/Stand Required
Includes Blower
Yes
Blower Required
Blower Required

Description

Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 100 to 115V AC, 60 Hz, Single Phase, 10 Amps AC, Height 66 in, Width 60 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Service Fixtures, Built-In Exhaust Blower, Electrical Duplex, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.