Fume Hood, 72 in W, 31 3/4 in L, 66 in H

  • Mfr # 100600070

  • Zoro # G3446530


product price: $18,286.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Built-In Exhaust Blower, Explosion Proof
Overall Width
6 ft
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100600070
Zoro #
G3446530
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 ft
Overall Depth
31 3/4 in
Length
31 3/4 in
Depth
31 3/4 in
Height
66 in
Width
72 in
Inside Length
72"
Opening Size
28"
Inside Width
62.1"
Inside Height
37.5"
Overall Length
31.7"
Overall Height
5 1/2 ft
Interior Depth
5 1/4 ft
Sash Opening Width
23 1/4 in
Interior Height
43 7/8 in
Outlet Outside Diameter
12 3/4 in
Interior Width
23 1/4 in
Sash Opening Height
28 in

Details

Item
Fume Hood
Includes
Built-In Exhaust Blower, Explosion Proof
Voltage
100 to 115V AC
Color
White
For Use With
General Chemistry
Construction Material
Thermal Plastic
Coating
Powder Coated
Phase
Single
Finish
Powder-Coated Steel
Hz
60
Number of Speeds
1
Amps AC
10
Mount
Benchtop
Air Flow
By-Pass
Agency Compliance
ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8
Series
Protector Premier
Material
Powder-Coated Steel
Standards
ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Assembly
Fully Assembled
Compliance
CFR 29, Part 1910; SEFA 1-2010; NFPA 45-2011; ASTM E84-09C; ASHRAE 110-1995; ANSI Z9.5-2011; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8-2010, Cabinent Surface Finish Tests; CE Conformity Marking (230V Models)
Voltage (AC)
115
Display Type
Digital
CFM
735
Blower Required
Blower Required
Sash Movement Direction
Vertical
Face Velocity with Sash Fully Open
60 fpm
Lighting Type
Incandescent
Housing Material
Steel
Work Surface Required
Work Surface Required
Product Type
High Performance Ducted Fume Hood
Number of Electrical Duplexes
1
Base Required
Base/Stand Required
Includes Base
No
Current
10 A
Blower Type
Explosion Proof
Housing Finish
Powder Coated
Frequency
60 Hz
Includes Work Surface
No
Includes Blower
Yes
Includes Air Flow Monitor
No

Description

Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 100 to 115V AC, 60 Hz, Single Phase, 10 Amps AC, Height 66 in, Width 72 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes Built-In Exhaust Blower, Explosion Proof, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.